Skip Content
FOOD HOIST/TROL. 575V 1T 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST/TROL. 575V 1T 10FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2MD010LD5-10
  • Mfr. Model # FER2MD010LD5-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 170.0 lbs

Technical Specs

  • Colour White
  • Amps @ Low Volts 8
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Item Trolley
  • Phase 3
  • Motor HP 1.2
  • Number of Speeds 2
  • Classification ASME
  • Hz 60
  • Reeving 1
  • Voltage 575
  • Standards FDA, CSA, ASME B30.16, ASME H4, IP55
  • Wheel Material Forged Steel
  • Brake DC
  • Lubrication NSF H1
  • Headroom 17"
  • Flange Width 2-1/4" to 5"
  • Beam Height 10"
  • Control Cord 30"
  • Housing Length 24"
  • Housing Depth 17"
  • Housing Width 24"
  • Hoist Lift 10 ft.
  • Lift Speed 14 fpm
  • Min. Between Hooks 17"
  • Minimum Radius Curve 800 mm
  • Trolley Wheel Dia. 109 mm
  • Clutch Friction

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list