Skip Content
FOOD HOIST/TROL. 575V 1T 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST/TROL. 575V 1T 10FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2M010LD5-10
  • Mfr. Model # FER2M010LD5-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 170.0 lbs

Technical Specs

  • Amps @ Low Volts 8
  • Colour White
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Motor HP 1.2/0.3
  • Item Trolley
  • Number of Speeds 2
  • Phase 3
  • Classification ASME
  • Hz 60
  • Voltage 575
  • Brake DC
  • Reeving 1
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Wheel Material Forged Steel
  • Lubrication NSF H1
  • Flange Width 2-1/4" to 5"
  • Headroom 17"
  • Beam Height 10"
  • Control Cord 30"
  • Housing Length 24"
  • Housing Depth 17"
  • Housing Width 24"
  • Hoist Lift 10 ft.
  • Min. Between Hooks 17"
  • Lift Speed 14 fpm
  • Trolley Wheel Dia. 109 mm
  • Minimum Radius Curve 800 mm
  • Clutch Friction
  • Control Limit Switch Disables
  • Hoist Mount Motorized Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list