FOOD HOIST/TROL. 575V 1/2T 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOOD HOIST/TROL. 575V 1/2T 50FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2MD005LD5-50
  • Mfr. Model # FER2MD005LD5-50
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 166.0 lbs

Technical Specs

  • Amps @ Low Volts 6.6
  • Colour White
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Motor HP 0.8
  • Item Trolley
  • Number of Speeds 2
  • Classification ASME
  • Phase 3
  • Hz 60
  • Reeving 1
  • Voltage 575
  • Wheel Material Forged Steel
  • Brake DC
  • Lubrication NSF H1
  • Standards FDA, CSA, ASME B30.16, ASME H4, IP55
  • Housing Length 25"
  • Housing Depth 18"
  • Control Cord 30"
  • Housing Width 17"
  • Hoist Lift 50 ft.
  • Lift Speed 15 FPM
  • Min. Between Hooks 15-1/2"
  • Trolley Wheel Dia. 109 mm
  • Clutch Friction
  • Hoist Mount Motorized Trolley
  • Min. Radius Curve 31-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list