Skip Content
FOOD HOIST/TROL. 575V 1/2T 35FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST/TROL. 575V 1/2T 35FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2MD005LD5-35
  • Mfr. Model # FER2MD005LD5-35
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 157.0 lbs

Technical Specs

  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Colour White
  • Item Trolley
  • Motor HP 0.8
  • Amps @ Low Volts 6.6
  • Phase 3
  • Number of Speeds 2
  • Hz 60
  • Classification ASME
  • Reeving 1
  • Brake DC
  • Wheel Material Forged Steel
  • Voltage 575
  • Standards FDA, CSA, ASME B30.16, ASME H4, IP55
  • Lubrication NSF H1
  • Control Cord 30"
  • Headroom 15-5/8"
  • Housing Depth 18"
  • Flange Width 2-1/4" to 5"
  • Beam Height 35"
  • Housing Width 17"
  • Housing Length 25"
  • Hoist Lift 35 ft.
  • Lift Speed 15 fpm
  • Trolley Wheel Dia. 109 mm
  • Min. Between Hooks 15-5/8"
  • Minimum Radius Curve 800 mm
  • Clutch Friction

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list