FOOD HOIST/TROL. 575V 1/2T 35FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOOD HOIST/TROL. 575V 1/2T 35FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2M005LD5-35
  • Mfr. Model # FER2M005LD5-35
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 157.0 lbs

Technical Specs

  • Amps @ Low Volts 6.6
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Colour White
  • Item Trolley
  • Motor HP 0.8
  • Number of Speeds 2
  • Phase 3
  • Classification ASME
  • Hz 60
  • Reeving 1
  • Voltage 575
  • Wheel Material Forged Steel
  • Brake DC
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Lubrication NSF H1
  • Control Cord 30"
  • Housing Depth 18"
  • Housing Length 25"
  • Housing Width 17"
  • Hoist Lift 35 ft.
  • Lift Speed 15 FPM
  • Min. Between Hooks 15-1/2"
  • Trolley Wheel Dia. 109 mm
  • Hoist Mount Motorized Trolley
  • Min. Radius Curve 31-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list