Skip Content
FOOD HOIST/TROL. 575V 1/2T 25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST/TROL. 575V 1/2T 25FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2M005LD5-25
  • Mfr. Model # FER2M005LD5-25
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 151.0 lbs

Technical Specs

  • Colour White
  • Amps @ Low Volts 6.6
  • Item Trolley
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Motor HP 0.8
  • Number of Speeds 2
  • Phase 3
  • Classification ASME
  • Reeving 1
  • Hz 60
  • Voltage 575
  • Brake DC
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Wheel Material Forged Steel
  • Lubrication NSF H1
  • Headroom 15-5/8"
  • Flange Width 2-1/4" to 5"
  • Beam Height 25"
  • Control Cord 30"
  • Housing Depth 17"
  • Housing Length 24"
  • Hoist Lift 25 ft.
  • Lift Speed 15 fpm
  • Housing Width 24"
  • Min. Between Hooks 15-5/8"
  • Minimum Radius Curve 800 mm
  • Trolley Wheel Dia. 109 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list