Skip Content
FOOD HOIST/TROL. 575V 1/2T 15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST/TROL. 575V 1/2T 15FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2M005LD5-15
  • Mfr. Model # FER2M005LD5-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 145.0 lbs

Technical Specs

  • Amps @ Low Volts 6.6
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Colour White
  • Item Trolley
  • Motor HP 0.8
  • Classification ASME
  • Number of Speeds 2
  • Hz 60
  • Phase 3
  • Reeving 1
  • Voltage 575
  • Brake DC
  • Wheel Material Forged Steel
  • Lubrication NSF H1
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Flange Width 2-1/4" to 5"
  • Headroom 15-5/8"
  • Control Cord 30"
  • Beam Height 15"
  • Housing Depth 17"
  • Housing Width 24"
  • Housing Length 24"
  • Trolley Wheel Dia. 109 mm
  • Hoist Lift 15 ft.
  • Min. Between Hooks 15-5/8"
  • Lift Speed 15 fpm
  • Minimum Radius Curve 800 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list