Skip Content
FOOD HOIST/TROL. 575V 1/2T 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST/TROL. 575V 1/2T 10FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2MD005LD5-10
  • Mfr. Model # FER2MD005LD5-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 142.0 lbs

Technical Specs

  • Colour White
  • Item Trolley
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Amps @ Low Volts 6.6
  • Motor HP 0.7/0.2
  • Phase 3
  • Number of Speeds 2
  • Classification ASME
  • Hz 60
  • Voltage 575
  • Reeving 1
  • Wheel Material Forged Steel
  • Brake DC
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Lubrication NSF H1
  • Flange Width 2-1/4" to 5"
  • Beam Height 10"
  • Headroom 15.6"
  • Control Cord 30"
  • Housing Depth 17"
  • Housing Length 24"
  • Housing Width 24"
  • Hoist Lift 10 ft.
  • Lift Speed 15 fpm
  • Min. Between Hooks 15-5/8"
  • Minimum Radius Curve 800 mm
  • Trolley Wheel Dia. 109 mm
  • Clutch Friction
  • Control Limit Switch Disables
  • Hoist Mount Motorized Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list