Skip Content
FOOD HOIST/TROL. 440V 2T 40FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST/TROL. 440V 2T 40FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2MI020IL4-40
  • Mfr. Model # FER2MI020IL4-40
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 293.0 lbs

Technical Specs

  • Amps @ Low Volts 11.8
  • Motor HP 2.4
  • Item Trolley
  • Colour White
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Number of Speeds 2
  • Phase 3
  • Classification ASME
  • Reeving 1
  • Hz 60
  • Voltage 440
  • Brake DC
  • Wheel Material Forged Steel
  • Standards FDA, CSA, ASME B30.16, ASME H4, IP55
  • Lubrication NSF H1
  • Flange Width 3-1/4" to 6"
  • Headroom 22"
  • Beam Height 40"
  • Control Cord 30"
  • Housing Depth 21"
  • Housing Length 30"
  • Hoist Lift 40 ft.
  • Lift Speed 14 fpm
  • Min. Between Hooks 22"
  • Housing Width 32"
  • Minimum Radius Curve 800 mm
  • Trolley Wheel Dia. 118 mm
  • Clutch Friction

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List