Skip Content
FOOD HOIST/TROL. 440V 2T 40FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST/TROL. 440V 2T 40FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2M020L4-40
  • Mfr. Model # FER2M020L4-40
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 293.0 lbs

Technical Specs

  • Amps @ Low Volts 11.8
  • Colour White
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Number of Speeds 2
  • Motor HP 2.4
  • Item Trolley
  • Phase 3
  • Classification ASME
  • Hz 60
  • Voltage 440
  • Reeving 1
  • Wheel Material Forged Steel
  • Brake DC
  • Lubrication NSF H1
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Headroom 22"
  • Flange Width 3-1/4" to 6"
  • Beam Height 40"
  • Control Cord 30"
  • Housing Depth 21"
  • Housing Length 30"
  • Housing Width 32"
  • Hoist Lift 40 ft.
  • Lift Speed 14 fpm
  • Min. Between Hooks 22"
  • Trolley Wheel Dia. 118 mm
  • Minimum Radius Curve 800 mm
  • Clutch Friction
  • Control Limit Switch Disables
  • Hoist Mount Motorized Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list