Skip Content
FOOD HOIST/TROL. 440V 2T 35FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST/TROL. 440V 2T 35FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2M020L4-35
  • Mfr. Model # FER2M020L4-35
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 293.0 lbs

Technical Specs

  • Amps @ Low Volts 11.8
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Item Trolley
  • Colour White
  • Motor HP 2.4
  • Phase 3
  • Hz 60
  • Number of Speeds 2
  • Classification ASME
  • Reeving 1
  • Brake DC
  • Wheel Material Forged Steel
  • Voltage 440
  • Lubrication NSF H1
  • Flange Width 3-1/4" to 6"
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Headroom 22"
  • Housing Length 30"
  • Housing Depth 21"
  • Beam Height 35"
  • Control Cord 30"
  • Hoist Lift 35 ft.
  • Lift Speed 14 fpm
  • Housing Width 32"
  • Min. Between Hooks 22"
  • Trolley Wheel Dia. 118 mm
  • Minimum Radius Curve 800 mm
  • Clutch Friction
  • Control Limit Switch Disables
  • Hoist Mount Motorized Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list