Skip Content
FOOD HOIST/TROL. 440V 2T 30FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST/TROL. 440V 2T 30FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2MI020IL4-30
  • Mfr. Model # FER2MI020IL4-30
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 293.0 lbs

Technical Specs

  • Item Trolley
  • Amps @ Low Volts 11.8
  • Colour White
  • Motor HP 2.4
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Number of Speeds 2
  • Phase 3
  • Hz 60
  • Classification ASME
  • Reeving 1
  • Voltage 440
  • Brake DC
  • Wheel Material Forged Steel
  • Lubrication NSF H1
  • Flange Width 3-1/4" to 6"
  • Standards FDA, CSA, ASME B30.16, ASME H4, IP55
  • Beam Height 30"
  • Headroom 22"
  • Housing Depth 21"
  • Control Cord 30"
  • Housing Length 30"
  • Housing Width 32"
  • Hoist Lift 30 ft.
  • Lift Speed 14 fpm
  • Trolley Wheel Dia. 118 mm
  • Minimum Radius Curve 800 mm
  • Min. Between Hooks 22"
  • Clutch Friction

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List