Skip Content
FOOD HOIST/TROL. 440V 2T 25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST/TROL. 440V 2T 25FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2M020L4-25
  • Mfr. Model # FER2M020L4-25
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 293.0 lbs

Technical Specs

  • Item Trolley
  • Amps @ Low Volts 11.8
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Motor HP 2.4
  • Colour White
  • Number of Speeds 2
  • Classification ASME
  • Phase 3
  • Hz 60
  • Reeving 1
  • Voltage 440
  • Brake DC
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Lubrication NSF H1
  • Wheel Material Forged Steel
  • Headroom 22"
  • Flange Width 3-1/4" to 6"
  • Beam Height 25"
  • Control Cord 30"
  • Housing Depth 21"
  • Housing Length 30"
  • Housing Width 32"
  • Minimum Radius Curve 800 mm
  • Lift Speed 14 fpm
  • Hoist Lift 25 ft.
  • Min. Between Hooks 22"
  • Trolley Wheel Dia. 118 mm
  • Control Limit Switch Disables
  • Clutch Friction
  • Hoist Mount Motorized Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list