Skip Content
FOOD HOIST/TROL. 440V 1T 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST/TROL. 440V 1T 50FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2MI010IL4-50
  • Mfr. Model # FER2MI010IL4-50
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 175.0 lbs

Technical Specs

  • Amps @ Low Volts 8
  • Colour White
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Item Trolley
  • Motor HP 1.2
  • Number of Speeds 2
  • Phase 3
  • Reeving 1
  • Classification ASME
  • Wheel Material Forged Steel
  • Hz 60
  • Voltage 440
  • Brake DC
  • Standards FDA, CSA, ASME B30.16, ASME H4, IP55
  • Lubrication NSF H1
  • Flange Width 2-1/4" to 5"
  • Beam Height 50"
  • Control Cord 30"
  • Headroom 17"
  • Housing Depth 17"
  • Housing Width 24"
  • Housing Length 24"
  • Lift Speed 14 fpm
  • Min. Between Hooks 17"
  • Hoist Lift 50 ft.
  • Minimum Radius Curve 800 mm
  • Trolley Wheel Dia. 109 mm
  • Clutch Friction

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list