Skip Content
FOOD HOIST/TROL. 440V 1T 40FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST/TROL. 440V 1T 40FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2MI010IL4-40
  • Mfr. Model # FER2MI010IL4-40
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 175.0 lbs

Technical Specs

  • Amps @ Low Volts 8
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Item Trolley
  • Motor HP 1.2
  • Colour White
  • Number of Speeds 2
  • Classification ASME
  • Phase 3
  • Hz 60
  • Reeving 1
  • Brake DC
  • Voltage 440
  • Standards FDA, CSA, ASME B30.16, ASME H4, IP55
  • Wheel Material Forged Steel
  • Lubrication NSF H1
  • Flange Width 2-1/4" to 5"
  • Headroom 17"
  • Housing Depth 17"
  • Control Cord 30"
  • Beam Height 40"
  • Housing Width 24"
  • Housing Length 24"
  • Hoist Lift 40 ft.
  • Lift Speed 14 fpm
  • Min. Between Hooks 17"
  • Minimum Radius Curve 800 mm
  • Trolley Wheel Dia. 109 mm
  • Clutch Friction

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list