FOOD HOIST/TROL. 440V 1T 40FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOOD HOIST/TROL. 440V 1T 40FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2M010L4-40
  • Mfr. Model # FER2M010L4-40
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 175.0 lbs

Technical Specs

  • Amps @ Low Volts 8
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Colour White
  • Item Trolley
  • Motor HP 1.2
  • Number of Speeds 2
  • Phase 3
  • Classification ASME
  • Reeving 1
  • Hz 60
  • Voltage 440
  • Brake DC
  • Wheel Material Forged Steel
  • Lubrication NSF H1
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Control Cord 30"
  • Housing Depth 17"
  • Housing Length 24"
  • Hoist Lift 40 ft.
  • Housing Width 24"
  • Min. Between Hooks 17"
  • Lift Speed 14 FPM
  • Trolley Wheel Dia. 109 mm
  • Control Limit Switch Disables
  • Clutch Friction
  • Hoist Mount Motorized Trolley
  • Min. Radius Curve 31-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list