Skip Content
FOOD HOIST/TROL. 440V 1T 35FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST/TROL. 440V 1T 35FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2MI010IL4-35
  • Mfr. Model # FER2MI010IL4-35
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 175.0 lbs

Technical Specs

  • Amps @ Low Volts 8
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Colour White
  • Item Trolley
  • Phase 3
  • Motor HP 1.2
  • Number of Speeds 2
  • Hz 60
  • Reeving 1
  • Classification ASME
  • Voltage 440
  • Brake DC
  • Wheel Material Forged Steel
  • Lubrication NSF H1
  • Flange Width 2-1/4" to 5"
  • Standards FDA, CSA, ASME B30.16, ASME H4, IP55
  • Control Cord 30"
  • Headroom 17"
  • Beam Height 35"
  • Housing Depth 17"
  • Housing Width 24"
  • Lift Speed 14 fpm
  • Hoist Lift 35 ft.
  • Housing Length 24"
  • Min. Between Hooks 17"
  • Trolley Wheel Dia. 109 mm
  • Minimum Radius Curve 800 mm
  • Clutch Friction

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list