FOOD HOIST/TROL. 440V 1T 35FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOOD HOIST/TROL. 440V 1T 35FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2M010L4-35
  • Mfr. Model # FER2M010L4-35
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 175.0 lbs

Technical Specs

  • Colour White
  • Amps @ Low Volts 8
  • Item Trolley
  • Motor HP 1.2
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Number of Speeds 2
  • Phase 3
  • Classification ASME
  • Hz 60
  • Reeving 1
  • Brake DC
  • Voltage 440
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Wheel Material Forged Steel
  • Lubrication NSF H1
  • Control Cord 30"
  • Housing Depth 17"
  • Hoist Lift 35 ft.
  • Housing Width 24"
  • Housing Length 24"
  • Lift Speed 14 FPM
  • Min. Between Hooks 17"
  • Trolley Wheel Dia. 109 mm
  • Clutch Friction
  • Control Limit Switch Disables
  • Hoist Mount Motorized Trolley
  • Min. Radius Curve 31-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list