Skip Content
FOOD HOIST/TROL. 440V 1T 35FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST/TROL. 440V 1T 35FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2M010IL4-35
  • Mfr. Model # FER2M010IL4-35
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 175.0 lbs

Technical Specs

  • Amps @ Low Volts 8
  • Item Trolley
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Motor HP 1.2
  • Colour White
  • Number of Speeds 2
  • Classification ASME
  • Reeving 1
  • Lubrication NSF H1
  • Wheel Material Forged Steel
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Flange Width 2-1/4" to 5"
  • Phase 3
  • Hz 60
  • Voltage 440
  • Brake DC
  • Headroom 17"
  • Beam Height 35"
  • Housing Depth 17"
  • Control Cord 30"
  • Housing Width 24"
  • Lift Speed 14 fpm
  • Housing Length 24"
  • Hoist Lift 35 ft.
  • Min. Between Hooks 17"
  • Trolley Wheel Dia. 109 mm
  • Minimum Radius Curve 800 mm
  • Clutch Friction
  • Control Limit Switch Disables
  • Hoist Mount Motorized Trolley

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List