Skip Content
FOOD HOIST/TROL. 440V 1T 30FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOOD HOIST/TROL. 440V 1T 30FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2M010L4-30
  • Mfr. Model # FER2M010L4-30
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 175.0 lbs

Technical Specs

  • Amps @ Low Volts 8
  • Colour White
  • Item Trolley
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Number of Speeds 2
  • Motor HP 1.2
  • Hz 60
  • Phase 3
  • Classification ASME
  • Reeving 1
  • Voltage 440
  • Brake DC
  • Wheel Material Forged Steel
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Lubrication NSF H1
  • Housing Depth 17"
  • Control Cord 30"
  • Housing Length 24"
  • Lift Speed 14 FPM
  • Hoist Lift 30 ft.
  • Housing Width 24"
  • Min. Between Hooks 17"
  • Trolley Wheel Dia. 109 mm
  • Control Limit Switch Disables
  • Clutch Friction
  • Hoist Mount Motorized Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list