FOOD HOIST/TROL. 440V 1T 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOOD HOIST/TROL. 440V 1T 20FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2MI010IL4-20
  • Mfr. Model # FER2MI010IL4-20
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 175.0 lbs

Technical Specs

  • Amps @ Low Volts 8
  • Colour White
  • Item Trolley
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Motor HP 1.2
  • Number of Speeds 2
  • Phase 3
  • Classification ASME
  • Reeving 1
  • Hz 60
  • Brake DC
  • Voltage 440
  • Wheel Material Forged Steel
  • Standards FDA, CSA, ASME B30.16, ASME H4, IP55
  • Lubrication NSF H1
  • Control Cord 30"
  • Housing Depth 17"
  • Housing Width 24"
  • Hoist Lift 20 ft.
  • Lift Speed 14 FPM
  • Min. Between Hooks 17"
  • Housing Length 24"
  • Trolley Wheel Dia. 109 mm
  • Clutch Friction
  • Min. Radius Curve 31-1/2"
  • Hoist Mount Motorized Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list