Skip Content
FOOD HOIST/TROL. 440V 1T 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST/TROL. 440V 1T 20FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2M010L4-20
  • Mfr. Model # FER2M010L4-20
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 175.0 lbs

Technical Specs

  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Colour White
  • Amps @ Low Volts 8
  • Item Trolley
  • Motor HP 1.2
  • Number of Speeds 2
  • Phase 3
  • Classification ASME
  • Hz 60
  • Voltage 440
  • Reeving 1
  • Brake DC
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Wheel Material Forged Steel
  • Flange Width 2-1/4" to 5"
  • Lubrication NSF H1
  • Headroom 17"
  • Beam Height 20"
  • Control Cord 30"
  • Housing Depth 17"
  • Hoist Lift 20 ft.
  • Housing Width 24"
  • Housing Length 24"
  • Lift Speed 14 fpm
  • Minimum Radius Curve 800 mm
  • Min. Between Hooks 17"
  • Trolley Wheel Dia. 109 mm
  • Clutch Friction
  • Control Limit Switch Disables
  • Hoist Mount Motorized Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list