Skip Content
FOOD HOIST/TROL. 440V 1T 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST/TROL. 440V 1T 20FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2M010IL4-20
  • Mfr. Model # FER2M010IL4-20
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 175.0 lbs

Technical Specs

  • Amps @ Low Volts 8
  • Colour White
  • Number of Speeds 2
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Item Trolley
  • Motor HP 1.2
  • Phase 3
  • Classification ASME
  • Brake DC
  • Voltage 440
  • Hz 60
  • Reeving 1
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Wheel Material Forged Steel
  • Lubrication NSF H1
  • Flange Width 2-1/4" to 5"
  • Housing Depth 17"
  • Headroom 17"
  • Beam Height 20"
  • Control Cord 30"
  • Housing Length 24"
  • Housing Width 24"
  • Hoist Lift 20 ft.
  • Lift Speed 14 fpm
  • Min. Between Hooks 17"
  • Trolley Wheel Dia. 109 mm
  • Minimum Radius Curve 800 mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List