Skip Content
FOOD HOIST/TROL. 440V 1T 15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOOD HOIST/TROL. 440V 1T 15FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2M010L4-15
  • Mfr. Model # FER2M010L4-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 175.0 lbs

Technical Specs

  • Colour White
  • Amps @ Low Volts 8
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Motor HP 1.2
  • Item Trolley
  • Number of Speeds 2
  • Phase 3
  • Hz 60
  • Voltage 440
  • Reeving 1
  • Classification ASME
  • Wheel Material Forged Steel
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Brake DC
  • Lubrication NSF H1
  • Control Cord 30"
  • Housing Depth 17"
  • Housing Length 24"
  • Housing Width 24"
  • Min. Between Hooks 17"
  • Hoist Lift 15 ft.
  • Lift Speed 14 FPM
  • Trolley Wheel Dia. 109 mm
  • Clutch Friction
  • Control Limit Switch Disables
  • Hoist Mount Motorized Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list