FOOD HOIST/TROL. 440V 1T 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOOD HOIST/TROL. 440V 1T 10FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2M010L4-10
  • Mfr. Model # FER2M010L4-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 175.0 lbs

Technical Specs

  • Amps @ Low Volts 8
  • Colour White
  • Item Trolley
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Motor HP 1.2
  • Number of Speeds 2
  • Phase 3
  • Classification ASME
  • Reeving 1
  • Voltage 440
  • Hz 60
  • Brake DC
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Lubrication NSF H1
  • Wheel Material Forged Steel
  • Control Cord 30"
  • Housing Depth 17"
  • Housing Width 24"
  • Housing Length 24"
  • Hoist Lift 10 ft.
  • Min. Between Hooks 17"
  • Trolley Wheel Dia. 109 mm
  • Lift Speed 14 FPM
  • Clutch Friction
  • Control Limit Switch Disables
  • Hoist Mount Motorized Trolley
  • Min. Radius Curve 31-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list