Skip Content
FOOD HOIST/TROL. 440V 1/2T 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST/TROL. 440V 1/2T 50FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2M005IL4-50
  • Mfr. Model # FER2M005IL4-50
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 167.0 lbs

Technical Specs

  • Amps @ Low Volts 6.6
  • Colour White
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Number of Speeds 2
  • Item Trolley
  • Motor HP 0.8
  • Phase 3
  • Classification ASME
  • Hz 60
  • Reeving 1
  • Voltage 440
  • Brake DC
  • Wheel Material Forged Steel
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Lubrication NSF H1
  • Flange Width 2-1/4" to 5"
  • Headroom 15-5/8"
  • Beam Height 50"
  • Control Cord 30"
  • Housing Depth 18"
  • Hoist Lift 50 ft.
  • Housing Length 25"
  • Housing Width 17"
  • Lift Speed 15 fpm
  • Minimum Radius Curve 800 mm
  • Min. Between Hooks 15-5/8"
  • Trolley Wheel Dia. 109 mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List