Skip Content
FOOD HOIST/TROL. 440V 1/2T 40FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST/TROL. 440V 1/2T 40FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2M005L4-40
  • Mfr. Model # FER2M005L4-40
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 167.0 lbs

Technical Specs

  • Amps @ Low Volts 6.6
  • Colour White
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Item Trolley
  • Motor HP 0.8
  • Phase 3
  • Number of Speeds 2
  • Classification ASME
  • Reeving 1
  • Hz 60
  • Voltage 440
  • Brake DC
  • Wheel Material Forged Steel
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Lubrication NSF H1
  • Flange Width 2-1/4" to 5"
  • Headroom 15-5/8"
  • Beam Height 40"
  • Control Cord 30"
  • Housing Depth 18"
  • Housing Length 25"
  • Housing Width 17"
  • Hoist Lift 40 ft.
  • Lift Speed 15 fpm
  • Trolley Wheel Dia. 109 mm
  • Min. Between Hooks 15-5/8"
  • Minimum Radius Curve 800 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list