Skip Content
FOOD HOIST/TROL. 440V 1/2T 35FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST/TROL. 440V 1/2T 35FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2M005L4-35
  • Mfr. Model # FER2M005L4-35
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 164.0 lbs

Technical Specs

  • Amps @ Low Volts 6.6
  • Colour White
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Motor HP 0.8
  • Item Trolley
  • Number of Speeds 2
  • Phase 3
  • Classification ASME
  • Hz 60
  • Reeving 1
  • Brake DC
  • Voltage 440
  • Wheel Material Forged Steel
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Lubrication NSF H1
  • Headroom 15-5/8"
  • Beam Height 35"
  • Flange Width 2-1/4" to 5"
  • Control Cord 30"
  • Housing Length 25"
  • Housing Depth 18"
  • Housing Width 17"
  • Lift Speed 15 fpm
  • Hoist Lift 35 ft.
  • Min. Between Hooks 15-5/8"
  • Minimum Radius Curve 800 mm
  • Trolley Wheel Dia. 109 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list