Skip Content
FOOD HOIST/TROL. 440V 1/2T 35FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST/TROL. 440V 1/2T 35FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2M005IL4-35
  • Mfr. Model # FER2M005IL4-35
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 149.0 lbs

Technical Specs

  • Amps @ Low Volts 6.6
  • Colour White
  • Item Trolley
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Motor HP 0.8
  • Number of Speeds 2
  • Phase 3
  • Classification ASME
  • Hz 60
  • Voltage 440
  • Brake DC
  • Reeving 1
  • Wheel Material Forged Steel
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Flange Width 2-1/4" to 5"
  • Lubrication NSF H1
  • Headroom 15-5/8"
  • Beam Height 35"
  • Housing Length 25"
  • Control Cord 30"
  • Housing Depth 18"
  • Hoist Lift 35 ft.
  • Housing Width 17"
  • Lift Speed 15 fpm
  • Trolley Wheel Dia. 109 mm
  • Min. Between Hooks 15-5/8"
  • Minimum Radius Curve 800 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list