Skip Content
FOOD HOIST/TROL. 440V 1/2T 30FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST/TROL. 440V 1/2T 30FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2MI005IL4-30
  • Mfr. Model # FER2MI005IL4-30
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 152.0 lbs

Technical Specs

  • Amps @ Low Volts 6.6
  • Colour White
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Item Trolley
  • Motor HP 0.8
  • Number of Speeds 2
  • Phase 3
  • Classification ASME
  • Hz 60
  • Reeving 1
  • Voltage 440
  • Brake DC
  • Wheel Material Forged Steel
  • Flange Width 2-1/4" to 5"
  • Standards FDA, CSA, ASME B30.16, ASME H4, IP55
  • Lubrication NSF H1
  • Headroom 15-5/8"
  • Beam Height 30"
  • Control Cord 30"
  • Housing Length 24"
  • Housing Depth 17"
  • Housing Width 24"
  • Lift Speed 15 fpm
  • Hoist Lift 30 ft.
  • Trolley Wheel Dia. 109 mm
  • Min. Between Hooks 15-5/8"
  • Minimum Radius Curve 800 mm
  • Clutch Friction

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list