Skip Content
FOOD HOIST/TROL. 440V 1/2T 25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST/TROL. 440V 1/2T 25FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2M005IL4-25
  • Mfr. Model # FER2M005IL4-25
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 152.0 lbs

Technical Specs

  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Amps @ Low Volts 6.6
  • Colour White
  • Item Trolley
  • Motor HP 0.8
  • Number of Speeds 2
  • Phase 3
  • Classification ASME
  • Wheel Material Forged Steel
  • Voltage 440
  • Reeving 1
  • Hz 60
  • Brake DC
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Lubrication NSF H1
  • Flange Width 2-1/4" to 5"
  • Headroom 15-5/8"
  • Beam Height 25"
  • Control Cord 30"
  • Housing Length 24"
  • Housing Depth 17"
  • Housing Width 24"
  • Hoist Lift 25 ft.
  • Lift Speed 15 fpm
  • Min. Between Hooks 15-5/8"
  • Minimum Radius Curve 800 mm
  • Trolley Wheel Dia. 109 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list