Skip Content
FOOD HOIST/TROL. 440V 1/2T 15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST/TROL. 440V 1/2T 15FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2M005IL4-15
  • Mfr. Model # FER2M005IL4-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 152.0 lbs

Technical Specs

  • Colour White
  • Amps @ Low Volts 6.6
  • Item Trolley
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Motor HP 0.8
  • Phase 3
  • Number of Speeds 2
  • Hz 60
  • Classification ASME
  • Reeving 1
  • Brake DC
  • Voltage 440
  • Wheel Material Forged Steel
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Flange Width 2-1/4" to 5"
  • Headroom 15-5/8"
  • Lubrication NSF H1
  • Housing Depth 17"
  • Housing Length 24"
  • Control Cord 30"
  • Housing Width 24"
  • Beam Height 15"
  • Hoist Lift 15 ft.
  • Lift Speed 15 fpm
  • Min. Between Hooks 15-5/8"
  • Minimum Radius Curve 800 mm
  • Trolley Wheel Dia. 109 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list