Skip Content
FOOD HOIST 575V 2T 40FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST 575V 2T 40FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2020LD5-40
  • Mfr. Model # FER2020LD5-40
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 256.0 lbs

Technical Specs

  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Colour White
  • Amps @ Low Volts 8.6
  • Item Hoist
  • Number of Speeds 2
  • Motor HP 2.4
  • Includes Food Grade Oil And Grease, Fail Safe Brake, White Epoxy Bottom Hook, Stainless Steel Hook Latch, Extreme Duty TEFC Motor, Load Chain
  • Phase 3
  • Classification ASME
  • Reeving 1
  • Hz 60
  • Voltage 575
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Brake DC
  • Lubrication NSF H1
  • Flange Width 3-1/4" to 6"
  • Headroom 27-13/16"
  • Control Cord 30"
  • Beam Height 40"
  • Housing Depth 21-1/4"
  • Housing Width 21"
  • Housing Length 30"
  • Hoist Lift 40 ft.
  • Min. Between Hooks 27-13/16"
  • Lift Speed 14 fpm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List