Skip Content
FOOD HOIST 575V 1T 35FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST 575V 1T 35FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2010LD5-35
  • Mfr. Model # FER2010LD5-35
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 156.0 lbs

Technical Specs

  • Amps @ Low Volts 4.8
  • Colour White
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Includes Food Grade Oil And Grease, Fail Safe Brake, White Epoxy Bottom Hook, Stainless Steel Hook Latch, Extreme Duty TEFC Motor, Load Chain
  • Number of Speeds 2
  • Motor HP 1.2
  • Item Hoist
  • Phase 3
  • Classification ASME
  • Hz 60
  • Reeving 1
  • Brake DC
  • Voltage 575
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Lubrication NSF H1
  • Headroom 16-15/16"
  • Flange Width 2-1/4" to 5"
  • Beam Height 35"
  • Control Cord 30"
  • Housing Width 18-1/2"
  • Housing Depth 19"
  • Hoist Lift 35 ft.
  • Lift Speed 14 fpm
  • Housing Length 26-3/4"
  • Min. Between Hooks 16-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list