Skip Content
FOOD HOIST 575V 1/2T 40FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST 575V 1/2T 40FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2005LD5-40
  • Mfr. Model # FER2005LD5-40
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 110.0 lbs

Technical Specs

  • Colour White
  • Item Hoist
  • Includes Food Grade Oil And Grease, Fail Safe Brake, White Epoxy Bottom Hook, Stainless Steel Hook Latch, Extreme Duty TEFC Motor, Load Chain
  • Amps @ Low Volts 3.4
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Motor HP 0.8
  • Number of Speeds 2
  • Phase 3
  • Classification ASME
  • Hz 60
  • Reeving 1
  • Voltage 575
  • Brake DC
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Lubrication NSF H1
  • Headroom 14-5/8"
  • Flange Width 2-1/4" to 5"
  • Control Cord 30"
  • Beam Height 40"
  • Housing Depth 18"
  • Housing Width 17"
  • Housing Length 25"
  • Hoist Lift 40 ft.
  • Lift Speed 15 fpm
  • Min. Between Hooks 14-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list