Skip Content
FOOD HOIST 575V 1/2T 35FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST 575V 1/2T 35FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2005LD5-35
  • Mfr. Model # FER2005LD5-35
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 105.0 lbs

Technical Specs

  • Amps @ Low Volts 3.4
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Colour White
  • Includes Food Grade Oil And Grease, Fail Safe Brake, White Epoxy Bottom Hook, Stainless Steel Hook Latch, Extreme Duty TEFC Motor, Load Chain
  • Item Hoist
  • Motor HP 0.8
  • Number of Speeds 2
  • Phase 3
  • Hz 60
  • Reeving 1
  • Classification ASME
  • Voltage 575
  • Brake DC
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Lubrication NSF H1
  • Headroom 14-5/8"
  • Flange Width 2-1/4" to 5"
  • Control Cord 30"
  • Beam Height 35"
  • Housing Length 25"
  • Housing Width 17"
  • Hoist Lift 35 ft.
  • Housing Depth 18"
  • Lift Speed 15 fpm
  • Min. Between Hooks 14-5/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List