FOOD HOIST 575V 1/2T 30FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FOOD HOIST 575V 1/2T 30FT

KITO

Web Price : $8,585.47 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2005LD5-30
  • Mfr. Model # FER2005LD5-30
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs

Technical Specs

  • Amps @ Low Volts 3.4
  • Colour White
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Includes Food Grade Oil And Grease, Fail Safe Brake, White Epoxy Bottom Hook, Stainless Steel Hook Latch, Extreme Duty TEFC Motor, Load Chain
  • Item Hoist
  • Motor HP 0.8
  • Phase 3
  • Number of Speeds 2
  • Classification ASME
  • Hz 60
  • Reeving 1
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Voltage 575
  • Lubrication NSF H1
  • Brake DC
  • Housing Depth 18"
  • Control Cord 30"
  • Housing Length 25"
  • Housing Width 17"
  • Hoist Lift 30 ft.
  • Min. Between Hooks 14-5/8"
  • Lift Speed 15 FPM
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list