Skip Content
FOOD HOIST 575V 1/2T 25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST 575V 1/2T 25FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2005LD5-25
  • Mfr. Model # FER2005LD5-25
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 95.0 lbs

Technical Specs

  • Amps @ Low Volts 3.4
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Item Hoist
  • Colour White
  • Includes Food Grade Oil And Grease, Fail Safe Brake, White Epoxy Bottom Hook, Stainless Steel Hook Latch, Extreme Duty TEFC Motor, Load Chain
  • Motor HP 0.8
  • Number of Speeds 2
  • Phase 3
  • Classification ASME
  • Hz 60
  • Reeving 1
  • Voltage 575
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Brake DC
  • Lubrication NSF H1
  • Flange Width 2-1/4" to 5"
  • Control Cord 30"
  • Headroom 14-5/8"
  • Beam Height 25"
  • Housing Depth 18"
  • Housing Length 25"
  • Housing Width 17"
  • Lift Speed 15 fpm
  • Hoist Lift 25 ft.
  • Min. Between Hooks 14-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list