FOOD HOIST 440V 2T 40FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOOD HOIST 440V 2T 40FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2020L4-40
  • Mfr. Model # FER2020L4-40
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 252.0 lbs

Technical Specs

  • Amps @ Low Volts 8.6
  • Colour White
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Includes Food Grade Oil And Grease, Fail Safe Brake, White Epoxy Bottom Hook, Stainless Steel Hook Latch, Extreme Duty TEFC Motor, Load Chain
  • Item Hoist
  • Motor HP 2.4
  • Number of Speeds 2
  • Hz 60
  • Phase 3
  • Classification ASME
  • Reeving 1
  • Voltage 440
  • Brake DC
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Lubrication NSF H1
  • Control Cord 30"
  • Housing Depth 21-1/4"
  • Housing Length 30"
  • Housing Width 21"
  • Hoist Lift 40 ft.
  • Min. Between Hooks 27-13/16"
  • Lift Speed 14 FPM
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list