Skip Content
FOOD HOIST 440V 2T 30FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST 440V 2T 30FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2020L4-30
  • Mfr. Model # FER2020L4-30
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 225.0 lbs

Technical Specs

  • Amps @ Low Volts 8.6
  • Colour White
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Includes Food Grade Oil And Grease, Fail Safe Brake, White Epoxy Bottom Hook, Stainless Steel Hook Latch, Extreme Duty TEFC Motor, Load Chain
  • Item Hoist
  • Motor HP 2.4
  • Number of Speeds 2
  • Phase 3
  • Hz 60
  • Classification ASME
  • Brake DC
  • Reeving 1
  • Voltage 440
  • Lubrication NSF H1
  • Flange Width 3-1/4" to 6"
  • Headroom 27-13/16"
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Beam Height 30"
  • Control Cord 30"
  • Housing Length 30"
  • Housing Depth 21"
  • Lift Speed 14 fpm
  • Hoist Lift 30 ft.
  • Housing Width 21"
  • Min. Between Hooks 27-13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list