Skip Content
FOOD HOIST 440V 2T 25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST 440V 2T 25FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2020L4-25
  • Mfr. Model # FER2020L4-25
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 212.0 lbs

Technical Specs

  • Amps @ Low Volts 8.6
  • Colour White
  • Includes Food Grade Oil And Grease, Fail Safe Brake, White Epoxy Bottom Hook, Stainless Steel Hook Latch, Extreme Duty TEFC Motor, Load Chain
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Item Hoist
  • Motor HP 2.4
  • Number of Speeds 2
  • Phase 3
  • Classification ASME
  • Hz 60
  • Reeving 1
  • Voltage 440
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Lubrication NSF H1
  • Brake DC
  • Flange Width 3-1/4" to 6"
  • Headroom 27-13/16"
  • Beam Height 25"
  • Control Cord 30"
  • Housing Depth 21-1/4"
  • Housing Length 30"
  • Hoist Lift 25 ft.
  • Housing Width 21"
  • Lift Speed 14 fpm
  • Min. Between Hooks 27-13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list