FOOD HOIST 440V 2T 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOOD HOIST 440V 2T 20FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2020IL4-20
  • Mfr. Model # FER2020IL4-20
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 198.0 lbs

Technical Specs

  • Amps @ Low Volts 8.6
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Colour White
  • Includes Food Grade Oil And Grease, Fail Safe Brake, White Epoxy Bottom Hook, Stainless Steel Hook Latch, Extreme Duty TEFC Motor, Load Chain
  • Item Hoist
  • Number of Speeds 2
  • Motor HP 2.4
  • Phase 3
  • Classification ASME
  • Hz 60
  • Brake DC
  • Reeving 1
  • Lubrication NSF H1
  • Voltage 440
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Housing Width 21"
  • Housing Length 30"
  • Housing Depth 21-1/4"
  • Hoist Lift 20 ft.
  • Control Cord 30"
  • Lift Speed 14 FPM
  • Min. Between Hooks 27-13/16"
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list