Skip Content
FOOD HOIST 440V 1T 35FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST 440V 1T 35FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2010L4-35
  • Mfr. Model # FER2010L4-35
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 152.0 lbs

Technical Specs

  • Amps @ Low Volts 4.8
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Colour White
  • Item Hoist
  • Includes Food Grade Oil And Grease, Fail Safe Brake, White Epoxy Bottom Hook, Stainless Steel Hook Latch, Extreme Duty TEFC Motor, Load Chain
  • Number of Speeds 2
  • Motor HP 1.2
  • Phase 3
  • Classification ASME
  • Hz 60
  • Reeving 1
  • Brake DC
  • Voltage 440
  • Lubrication NSF H1
  • Flange Width 2-1/4" to 5"
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Headroom 16-15/16"
  • Beam Height 35"
  • Control Cord 30"
  • Housing Depth 19"
  • Housing Width 18-1/2"
  • Housing Length 26-3/4"
  • Lift Speed 14 fpm
  • Hoist Lift 35 ft.
  • Min. Between Hooks 16-7/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List