Skip Content
FOOD HOIST 440V 1T 15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST 440V 1T 15FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2010L4-15
  • Mfr. Model # FER2010L4-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 119.0 lbs

Technical Specs

  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Amps @ Low Volts 4.8
  • Colour White
  • Item Hoist
  • Includes Food Grade Oil And Grease, Fail Safe Brake, White Epoxy Bottom Hook, Stainless Steel Hook Latch, Extreme Duty TEFC Motor, Load Chain
  • Motor HP 1.2
  • Number of Speeds 2
  • Phase 3
  • Classification ASME
  • Hz 60
  • Voltage 440
  • Reeving 1
  • Brake DC
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Lubrication NSF H1
  • Flange Width 2-1/4" to 5"
  • Headroom 16-15/16"
  • Beam Height 15"
  • Control Cord 30"
  • Housing Depth 17"
  • Housing Length 24"
  • Housing Width 15"
  • Lift Speed 14 fpm
  • Hoist Lift 15 ft.
  • Min. Between Hooks 16-7/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List