Skip Content
FOOD HOIST 440V 1T 15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST 440V 1T 15FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2010IL4-15
  • Mfr. Model # FER2010IL4-15
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 115.0 lbs

Technical Specs

  • Colour White
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Amps @ Low Volts 4.8
  • Item Hoist
  • Includes Food Grade Oil And Grease, Fail Safe Brake, White Epoxy Bottom Hook, Stainless Steel Hook Latch, Extreme Duty TEFC Motor, Load Chain
  • Motor HP 1.2
  • Number of Speeds 2
  • Phase 3
  • Hz 60
  • Classification ASME
  • Reeving 1
  • Voltage 440
  • Brake DC
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Flange Width 2-1/4" to 5"
  • Lubrication NSF H1
  • Headroom 16-15/16"
  • Beam Height 15"
  • Control Cord 30"
  • Housing Depth 19"
  • Housing Length 26-3/4"
  • Hoist Lift 15 ft.
  • Housing Width 18-1/2"
  • Lift Speed 14 fpm
  • Min. Between Hooks 16-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list