Skip Content
FOOD HOIST 440V 1T 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST 440V 1T 10FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2010IL4-10
  • Mfr. Model # FER2010IL4-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 107.0 lbs

Technical Specs

  • Amps @ Low Volts 4.8
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Colour White
  • Includes Food Grade Oil And Grease, Fail Safe Brake, White Epoxy Bottom Hook, Stainless Steel Hook Latch, Extreme Duty TEFC Motor, Load Chain
  • Item Hoist
  • Motor HP 1.2
  • Hz 60
  • Classification ASME
  • Number of Speeds 2
  • Phase 3
  • Reeving 1
  • Voltage 440
  • Brake DC
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Flange Width 2-1/4" to 5"
  • Headroom 16-15/16"
  • Lubrication NSF H1
  • Control Cord 30"
  • Beam Height 10"
  • Housing Depth 19"
  • Housing Width 18-1/2"
  • Housing Length 26-3/4"
  • Hoist Lift 10 ft.
  • Lift Speed 14 fpm
  • Min. Between Hooks 16-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list