FOOD HOIST 440V 1/2T 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FOOD HOIST 440V 1/2T 50FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2005L4-50
  • Mfr. Model # FER2005L4-50
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 116.0 lbs

Technical Specs

  • Amps @ Low Volts 3.4
  • Includes Food Grade Oil And Grease, Fail Safe Brake, White Epoxy Bottom Hook, Stainless Steel Hook Latch, Extreme Duty TEFC Motor, Load Chain
  • Colour White
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Item Hoist
  • Motor HP 0.8
  • Number of Speeds 2
  • Phase 3
  • Classification ASME
  • Hz 60
  • Reeving 1
  • Voltage 440
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Lubrication NSF H1
  • Brake DC
  • Control Cord 30"
  • Housing Width 17"
  • Housing Depth 18"
  • Housing Length 25"
  • Hoist Lift 50 ft.
  • Lift Speed 15 FPM
  • Min. Between Hooks 14-5/8"
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list