Skip Content
FOOD HOIST 440V 1/2T 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST 440V 1/2T 50FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2005IL4-50
  • Mfr. Model # FER2005IL4-50
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 113.0 lbs

Technical Specs

  • Colour White
  • Amps @ Low Volts 3.4
  • Item Hoist
  • Includes Food Grade Oil And Grease, Fail Safe Brake, White Epoxy Bottom Hook, Stainless Steel Hook Latch, Extreme Duty TEFC Motor, Load Chain
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Motor HP 0.8
  • Classification ASME
  • Phase 3
  • Number of Speeds 2
  • Hz 60
  • Reeving 1
  • Voltage 440
  • Brake DC
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Lubrication NSF H1
  • Headroom 14-5/8"
  • Flange Width 2-1/4" to 5"
  • Control Cord 30"
  • Housing Depth 18"
  • Beam Height 50"
  • Housing Length 25"
  • Hoist Lift 50 ft.
  • Housing Width 17"
  • Lift Speed 15 fpm
  • Min. Between Hooks 14-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list