!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FOOD HOIST, 1/2 TON CAPACITY, 40 FT LIFT, 440V, 15 FPM, 3.4 AMPS, WHITE, 25 X 17 X 18 IN, SS/NICKEL

FOOD HOIST, 1/2 TON CAPACITY, 40 FT LIFT, 440V, 15 FPM, 3.4 AMPS, WHITE, 25 X 17 X 18 IN, SS/NICKEL

KITO

FOOD HOIST, 1/2 TON CAPACITY, 40 FT LIFT, 440V, 15 FPM, 3.4 AMPS, WHITE, 25 X 17 X 18 IN, SS/NICKEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOOD HOIST, 1/2 TON CAPACITY, 40 FT LIFT, 440V, 15 FPM, 3.4 AMPS, WHITE, 25 X 17 X 18 IN, SS/NICKEL

FOOD HOIST, 1/2 TON CAPACITY, 40 FT LIFT, 440V, 15 FPM, 3.4 AMPS, WHITE, 25 X 17 X 18 IN, SS/NICKEL

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8,789.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # KTOFER2005L4-40
  • Mfr. Model # FER2005L4-40
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 106.0 lbs

Product Details

This electric food hoist has a load capacity of 1/2 a ton and is 440 volts and 3.4 amps. It can lift to 40 feet and has two lift speeds of 15 feet per minute. The minimum between hooks is 14 5/8 inches and the housing measures 25 length x 17 width x 18 inches depth. This white food hoist has stainless steel and nickel-plated hardware and meets CSA standards.

Technical Specs

  • Electric Hoist Item Chain Hoist
  • Hoist Lift 40 ft.
  • Number of Speeds 1
  • Motor HP 0.8
  • Phase 3
  • Amps @ Low Volts 1.7
  • Housing Length 20-1/4"
  • Reeving 1
  • Clutch Integrated High-Performance Friction Clutch
  • Control Cord 40 ft
  • Finish White Epoxy Paint
  • Lubrication NSF H1
  • Trolley Speed Hook Mounted - No Trolley
  • Includes Food Grade Oil And Grease, White Epoxy Bottom Hook, Stainless Steel Hook Latch, Corrosion Resistant Chain, Pendant
  • Manufacturers Warranty Length 3 yr.
  • Load Capacity 1,102 lbs.
  • Classification ASME: H4
  • Lift Speed 15 FPM
  • Voltage 440
  • Min. Between Hooks 14-5/8"
  • Housing Depth 7-1/2"
  • Housing Width 10-11/16"
  • Brake DC Current Electromagnetic Brake
  • Control Pendant
  • Colour White
  • Hz 60 Hz
  • Thermal Protection Yes
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list