Skip Content
FOOD HOIST 440V 1/2T 30FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FOOD HOIST 440V 1/2T 30FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOFER2005IL4-30
  • Mfr. Model # FER2005IL4-30
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 93.0 lbs

Technical Specs

  • Colour White
  • Amps @ Low Volts 3.4
  • Finish White Epoxy Paint, Stainless Steel and Nickel Plated Hardware
  • Includes Food Grade Oil And Grease, Fail Safe Brake, White Epoxy Bottom Hook, Stainless Steel Hook Latch, Extreme Duty TEFC Motor, Load Chain
  • Number of Speeds 2
  • Item Hoist
  • Motor HP 0.8
  • Phase 3
  • Classification ASME
  • Hz 60
  • Reeving 1
  • Voltage 440
  • Standards CSA Electrical Certification, ASME B30.16 Safety Standard, ASME HST-1 Performance Standard
  • Flange Width 2-1/4" to 5"
  • Headroom 14-5/8"
  • Brake DC
  • Lubrication NSF H1
  • Beam Height 30"
  • Control Cord 30"
  • Housing Depth 18"
  • Housing Length 25"
  • Lift Speed 15 fpm
  • Housing Width 17"
  • Hoist Lift 30 ft.
  • Min. Between Hooks 14-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list